Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK

Representative image only.

Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK

Cole-Parmer | Item: 1782919

Accepts filter paper and membranes

₹38,300.00INR / Pkg of 24

₹38,300.00INR / Pkg of 24

Buy It Together

Current Item

Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
Cole-Parmer Gooch Filter Crucible, Porcelain, 30 mL; 24/PK
1782919

₹38,300.00INR / Pkg of 24
+ + +
Cole-Parmer High-Form Crucible with Cover, Porcelain, 5 mL; 12/PK
1782903

₹10,100.00INR / Pkg of 12
+ =
Total Price 78000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Cover.

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Gooch filter crucibles are glazed inside and out, except for the outside bottom and rim. Bottom surface is perforated to accept filter papers and membranes. Use for determination of total suspended solids.

Specifications
  • MaterialPorcelain
  • Capacity (mL)30
  • Top Outside Diameter (mm)36
  • AutoclavableYes
  • DescriptionGooch Filter Crucible, Porcelain, 25 mL; 24/PK
  • Warranty1 year
Reviews
Q&A