Cole-Parmer 500-Watt Ultrasonic Homogenizer, 230 VAC

Representative image only.

Cole-Parmer 500-Watt Ultrasonic Homogenizer, 230 VAC

Cole-Parmer | Item: 0471175

Process batch samples as small as 250µL or as large as 19 L/hr using optional continuous flow cell

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer 500-Watt Ultrasonic Homogenizer, 230 VAC
Cole-Parmer 500-Watt Ultrasonic Homogenizer, 230 VAC
0471175

Call For Price
+ + +
Cole-Parmer Ultrasonic Probe/Horn, Solid; 1/2" Dia
0471051

₹111,000.00INR / Each
+ + =
Total Price 296900.00 ADD 6 ITEMS TO CART
Product Description

Includes

converter, tool kit, foot switch connection, 13-mm dia (½") probe 04710-31 with replaceable tip, and a 6-ft cord with plug.

Key Features

  • Exclusive energy (joules) monitor provides the most accurate method to reproduce results
  • On/off independent pulser helps prevent overheating
  • User-friendly menu-driven prompts provide intuitive guidance through all functions
  • Delivers 500 watts of power
  • 230 VAC operation
  • 3 year warranty

More About this Item

Our ultrasonic processors are capable of delivering 500 or 750 watts at 20 kHz. The 500-watt models are recommended for smaller volumes, and for probes of 1/2-inch or less. The 750-watt models are recommended for larger volumes, 3/4-inch probes, and the continuous flow cell and cup horn. Process batch samples as small as 250 µL or as large as 19 L/hr using the continuous flow cell 04710-91 (order separately). The sealed converter protects the unit from humidity, dust, dirt, and fumes. Units monitor both power (watts) and energy (joules), and feature 100% automatic tuning. The independent on/off pulser ensures safe treatment of temperature-sensitive samples while processing at high intensity and controls on/off cycles from 1 to 59 seconds. The microprocessor-based timer controls your processes from 1 second up to 10 hours. Timer monitors both the elapsed time and duration of processing.
The tactile keypad, menu-driven display, and simple function keys combine for a user-friendly system. All programmed control parameters are displayed on the easy-to-read screen so you can continuously monitor your process. Adjust cavitation energy intensity delivered to your samples with the variable amplitude control. The amount of power being delivered to the probe is displayed both digitally and as a bar graph. View selected output level on the screen.

3 Year Warranty
Specifications
  • Watts500
  • Operating Frequency (KHz)20
  • Min Sample Size (mL)0.25
  • Max Sample Size (mL)19000
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Height (in)8.5
  • Width (in)7.5
  • Depth (in)13.5
  • Height (cm)21.59
  • Width (cm)19.05
  • Depth (cm)34.29
  • Description500-Watt Ultrasonic Homogenizer, 230 VAC
  • Warranty3 Years
Reviews
Q&A