Branson SFX150 Sonifier

No more loud processing noise
  • High frequency sonication is quiet enough to operate without a sound enclosure
  • Advanced functions control processing variables with storage for up to 20 programs
  • Scrolling digital screen shows continuous updates of key parameters for easy monitoring
This compact sonicator is ideal for small sample volumes, providing a lower wattage and higher frequency output to decrease the noise level. Place the processor on the bench within arm's reach instead of inside an out-of-the-way sound-proof enclosure.

Digital control of variables includes continuous or pulsed ultrasonics, time, energy, temperature, and amplitude. Program these parameter settings for quick access to frequently used processing protocols.

Choose from two converter styles—the traditional converter for continuous operation mounted to a lav stand or the ergonomic handheld converter for quick sample processing.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Description
Availability Pricing
Branson SFX150 Ultrasonic Processor with Converter, 150 W, 40 kHz, 120 VAC 0471511 Mfr # 101-063-962R
COMPARE
120 Ultrasonic Processor with Converter, 150 W, 40 kHz, 120 VAC
Call For Price
Branson SFX150 Ultrasonic Processor with Converter, 150 W, 40 kHz, 240 VAC 0471512 Mfr # 101-063-963R
COMPARE
240 Ultrasonic Processor with Converter, 150 W, 40 kHz, 240 VAC
Call For Price
Branson SFX150 Ultrasonic Processor with Handheld Converter, 150 W, 40 kHz, 120VAC 0471513 Mfr # 101-063-1096R
COMPARE
120 Ultrasonic Processor with Handheld Converter, 150 W, 40 kHz, 120VAC
Call For Price
Branson SFX150 Ultrasonic Processor with Handheld Converter, 150 W, 40 kHz, 240VAC 0471514 Mfr # 101-063-1097R
COMPARE
240 Ultrasonic Processor with Handheld Converter, 150 W, 40 kHz, 240VAC
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat