Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/8" (3mm) Dia

Representative image only.

Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/8" (3mm) Dia

Cole-Parmer | Item: 0471212

₹56,600.00INR / Each

₹56,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/8" (3mm) Dia
Cole-Parmer Threaded Ultrasonic Probe Tip, Stepped; 1/8" (3mm) Dia
0471212

₹56,600.00INR / Each
+ + +
Cole-Parmer Ultrasonic Probe/Horn, Solid; 1/2" Dia
0471051

₹111,000.00INR / Each
+
Cole-Parmer Coupler for 500- and 750-Watt Processors
0471085

₹56,600.00INR / Each
+ + + =
Total Price 505100.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • 3 year warranty

More About this Item

Probes are made of titanium and are autoclavable. Optional 2-mm probe fits into microcentrifuge tubes; use to process small-volume samples.

3 Year Warranty
Specifications
  • Min Sample Size (mL)0.5
  • Max Sample Size (mL)15
  • Tip Diameter (in)0.125
  • Tip Diameter (cm)0.3
  • DescriptionThreaded Ultrasonic Probe Tip, Stepped; 1/8" (3mm) Dia
  • Warranty3 year
Reviews
Q&A