Advantec 353100 Vacuum Filtration Manifold; Stainless Steel, 3-Branch with 2-Way Valves

Representative image only.

Advantec 353100 Vacuum Filtration Manifold; Stainless Steel, 3-Branch with 2-Way Valves

Advantec | Mfr: 353100| Item: 0292420

Significantly reduce process time compared to gravity methods

₹999,000.00INR / Each

₹999,000.00INR / Each

Buy It Together

Current Item

Advantec 353100 Vacuum Filtration Manifold; Stainless Steel, 3-Branch with 2-Way Valves
Advantec 353100 Vacuum Filtration Manifold; Stainless Steel, 3-Branch with 2-Way Valves
0292420

₹999,000.00INR / Each
+ + + + +
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+
Cole-Parmer PVC Lab Tubing, 1/8" ID x 3/16" OD; 50 Ft
5012115

₹7,500.00INR / Pkg of 1
+ + =
Total Price 1450900.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Two- and three-way valves feature PTFE stopcocks for smooth control
  • Valves provide independent control at each branch for vacuum and venting
  • Connect three or six filter holders to one vacuum source
  • 1 year warranty

More About this Item

Stainless steel manifolds have two- or three-way PTFE valves for each branch to provide individual control of vacuum and air venting. Branches accept no. 8 stoppers. Hose barb accepts 3⁄8" ID vacuum tubing. Autoclavable.
PVC manifolds have branches with two-way PTFE valves for independent control of vacuum. Hose barb accepts 1⁄4" ID tubing. Branches accept no. 8 stoppers. Sanitize with ethanol or formaldehyde; do not autoclave. Max temperature is 140°F (60°C).

Stainless Steel Manifolds have PTFE valves for each branch to provide individual control of vacuum and air venting. Branches accept no. 8 stoppers. Hose barb adapter accepts 3⁄8" ID vacuum tubing. Autoclavable.
Distance between stations is 5.5" (14 cm).

1 Year Warranty
Specifications
  • Material304 Stainless Steel
  • Branches3
  • Valve Type2-way
  • Height (in)7
  • Length (in)18
  • Width (in)4 3/4
  • Height (cm)17.78
  • Length (cm)45.72
  • Width (cm)12.07
  • DescriptionVacuum Filtration Manifold; Stainless Steel, 3-Branch with 2-Way Valves
  • Warranty1 year
Reviews
Q&A