Cole-Parmer Sterile Gridded Cellulose Nitrate Membranes; 0.45µm Pore, 47mm Dia, 100/Pk

Representative image only.

Cole-Parmer Sterile Gridded Cellulose Nitrate Membranes; 0.45µm Pore, 47mm Dia, 100/Pk

Cole-Parmer | Item: 1594539

White colour with black grid facilitates colony counting

₹2,700.00INR / Each

₹2,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sterile Gridded Cellulose Nitrate Membranes; 0.45µm Pore, 47mm Dia, 100/Pk
Cole-Parmer Sterile Gridded Cellulose Nitrate Membranes; 0.45µm Pore, 47mm Dia, 100/Pk
1594539

₹2,700.00INR / Each
+ + + + + + + =
Total Price 1457200.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Economical cellulose nitrate (CN) membranes come sterilized by EtO and are individually wrapped. These hydrophilic membranes do not contain any extractable to inhibit or stimulate growth of bacteria, do not affect pH of the medium, and are suitable for both aqueous and protein filtration. Membranes may be exposed to temperatures up to 55°C (131°F). Additional variations are available; call us for details.

Sterile
Specifications
  • MaterialCellulose Nitrate
  • Pore Size (µm)0.45
  • Diameter (mm)47
  • SurfaceGridded
  • DescriptionSterile Gridded Cellulose Nitrate Membranes; 0.45µm Pore, 47mm Dia, 100/Pk
Reviews
Q&A