Advantec 311290 All-Glass Microanalysis Filter Holder, 25 mm; 300 mL

Representative image only.

Advantec 311290 All-Glass Microanalysis Filter Holder, 25 mm; 300 mL

Advantec | Mfr: 311290| Item: 0664525

Ideal for small to medium volumes of liquid

₹162,000.00INR / Each

₹162,000.00INR / Each

Buy It Together

Current Item

Advantec 311290 All-Glass Microanalysis Filter Holder, 25 mm; 300 mL
Advantec 311290 All-Glass Microanalysis Filter Holder, 25 mm; 300 mL
0664525

₹162,000.00INR / Each
+
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+ + +
Cole-Parmer Filtration System, 300 mL / 1 L
1291812

Call For Price
=
Total Price 1330400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Standard sizes for microbiology and particulate analysis
  • Select glass support for low pH solutions or for slower flow rates; use stainless for proteinaceous or viscous solutions; use PTFE support for acidic solutions at higher flow rates
  • 1 year warranty

More About this Item

Microanalysis filter holders feature borosilicate glass funnel and base, silicone rubber stopper, and anodized aluminum clamp. The 90-mm holders are ideal for large-volume viscous samples or those with a heavy particle or bioburden that would clog a 47-mm filter.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialGlass
  • Funnel Size (mL)300
  • Filtration Area (cm²)2.1
  • SupportSintered Glass
  • Stopper SizeNo. 5
  • DescriptionAll-Glass Microanalysis Filter Holder, 25 mm; 300 mL
  • Warranty1 year
Reviews
Q&A