Advantec 311220 All-Glass Filtration Assembly for 25 mm Membranes; 15 mL

Representative image only.

Advantec 311220 All-Glass Filtration Assembly for 25 mm Membranes; 15 mL

Advantec | Mfr: 311220| Item: 0664519

Ideal for high-purity and aggressive chemical applications

Call For Price

Call For Price

Buy It Together

Current Item

Advantec 311220 All-Glass Filtration Assembly for 25 mm Membranes; 15 mL
Advantec 311220 All-Glass Filtration Assembly for 25 mm Membranes; 15 mL
0664519

Call For Price
+
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+ + + =
Total Price 566100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Funnel, support base, receiving flask, and clamp.

Key Features

  • 1 year warranty

More About this Item

All-glass assemblies are ideal for aggressive solvents and applications where you need to minimize the materials that contact sample or filtrate. Standard 25- and 47-mm holders mount on filtration flask using a ground glass joint. Outlet of support base drip tube is positioned below the side arm connection to prevent sample aspiration into vacuum line.

1 Year Warranty
Specifications
  • Filter Diameter (mm)25
  • Body MaterialGlass
  • Receiver Capacity (mL)250
  • Funnel Size (mL)15
  • Filtration Area (cm²)2.1
  • SupportGlass Frit
  • DescriptionAll-Glass Filtration Assembly for 25 mm Membranes; 15 mL
  • Warranty1 year
Documents & Certificates
Reviews
Q&A