Wearwell Diamond Plate Safety Mat, 2'W x 3'L, 9/16" thick, Black/Yellow

Representative image only.

Wearwell Diamond Plate Safety Mat, 2'W x 3'L, 9/16" thick, Black/Yellow

Wearwell | Mfr: 415.916X2X3BYL| Item: 8185130

Textured vinyl surface is abrasion- and slip-resistant

₹24,400.00INR / Each

₹24,400.00INR / Each

Buy It Together

Current Item

Wearwell Diamond Plate Safety Mat, 2'W x 3'L, 9/16" thick, Black/Yellow
Wearwell Diamond Plate Safety Mat, 2'W x 3'L, 9/16" thick, Black/Yellow
8185130

₹24,400.00INR / Each
+ + + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+
Cole-Parmer Safety Wash Bottle, LDPE, Acetone, 500mL (16oz); 6/PK
0625640

₹14,700.00INR / Box of 6
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
=
Total Price 423450.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PVC/nitrile material beneath surface for nonflammable and chemically resistant mat
  • Heavy duty, long term performance
  • 3 year warranty
3 Year Warranty
Specifications
  • MaterialPVC/Nitrile
  • Thickness (in)0.5625
  • Thickness (mm)14
  • Width (in)24
  • Length (in)36
  • Width (cm)60.96
  • Length (cm)91.44
  • ColorBlack and Yellow
  • DescriptionSafety Mat, 2'W x 3'L, 9/16" thick, Black/Yellow
  • Warranty3 year
Reviews
Q&A