Wearwell 414.1516X3X5BK Safety Mat, 3 ft W x 5 ft L, 15/16" thick, Black

Representative image only.

Wearwell 414.1516X3X5BK Safety Mat, 3 ft W x 5 ft L, 15/16" thick, Black

Wearwell | Mfr: 414.1516X3X5BK| Item: 8185123

Textured vinyl surface is abrasion- and slip-resistant

₹74,300.00INR / Each

₹74,300.00INR / Each

Buy It Together

Current Item

Wearwell 414.1516X3X5BK Safety Mat, 3 ft W x 5 ft L, 15/16" thick, Black
Wearwell 414.1516X3X5BK Safety Mat, 3 ft W x 5 ft L, 15/16" thick, Black
8185123

₹74,300.00INR / Each
+ +
Cole-Parmer Safety Wash Bottle, LDPE, Acetone, 500mL (16oz); 6/PK
0625640

₹14,700.00INR / Box of 6
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+ + +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+ =
Total Price 473350.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PVC/nitrile material beneath surface for nonflammable and chemically resistant mat
  • Heavy duty, long term performance
  • 3 year warranty
3 Year Warranty
Specifications
  • MaterialPVC/Nitrile
  • Thickness (in)0.9375
  • Thickness (mm)23.8
  • Width (in)36
  • Length (in)60
  • Width (cm)91.44
  • Length (cm)152.4
  • ColorBlack
  • DescriptionSafety Mat, 3 ft W x 5 ft L, 15/16" thick, Black
  • Warranty3 year
Reviews
Q&A