Sartorius Arium® Pro UF Wall-Mount System

Representative image only.

Sartorius Arium® Pro UF Wall-Mount System

Sartorius | Mfr: H2OPRO-UF-B| Item: 9929374

Each modular designed system focuses on the most important functions to produce high-quality ultrapure water

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Pro UF Wall-Mount System
Sartorius Arium® Pro UF Wall-Mount System
9929374

Call For Price
+
Sartorius Arium® Biological Cartridge Kit
9929432

Call For Price
+ =
Total Price 0 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Ultrafilter, wall mounting bracket, feed water tubing, rinse water tubing, dispensing tubing, straight connector, screw connector, tubing adapters, and power cord with adapter.

Key Features

  • Each system meets and exceeds the ASTM Type I standard
  • The lowest TOC level, along with a real-time monitoring function
  • Exceptionally retention rates for endotoxins, DNase, and RNase
  • Glass display with touch-activated functions and intuitive menu navigation
  • “Favorites” function for direct access to preprogrammed volume dispensing
  • Order a biological cartridge kit to complete your system
  • Excellent for molecular biology and life science applications
  • Wall mount to save valuable benchtop space
  • An SD card slot allow you to save data on an SD card
  • 2 year warranty

More About this Item

The Arium Pro system provides the ultimate flexibility at an excellent cost-benefit ratio while providing the highest quality ultrapure water. Dispense up to 2 L/min of ASTM Type I ultrapure water with conductivity of 0.055 µS/cm (18.2 MO x cm), bacterial content of < 0.001 CFU/mL*, and no particles > 0.22 µm*. Select from five Arium Pro series water purification systems, with models featuring an ultrafilter, UV lamp, or TOC monitor to meet your application needs.

All models feature "Favorite" function for quick access to preprogrammed dispensing volume that saves time and minimizes errors. Graphic and acoustic signals alert you when limits are exceeded or data falls below minimum limits. Easily save your data by connecting to a printer using the RS-232 port.

The included Ultrafilter helps remove endotoxins, RNase, and DNase. Produced water is ideal for various molecular applications such as electrophoresis, Western blot, PCR, DNA sequencing, and immunochemistry. The wall-mount unit saves space on your lab benchtop. The display and dispensing unit are positioned at the bottom to ensure user-friendly, ergonomic operation. Connect a Smart Station dispensing system to remotely dispense water.

*when using an Arium SterilePlus final filter.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • ASTM Water GradeType I
  • Capacity40 to 100 L/day
  • Water Purification MethodMixed bed resins and activated carbon, ultrafiltration, and sterile filtration
  • Max Flow Rate (L/min)2
  • With UV LampNo
  • With UltrafilterYes
  • TOC MonitorNo
  • SourceDistilled water, DI, RO, or EDI
  • Type I Water (Resistivity)18.2 MΩ × cm at 25°C
  • Type I Water (TOC)< 5 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Type I Water (Conductivity)0.055 µS/cm
  • Type I Water (Bacteria)< 0.001 CFU/mL
  • Type I Water (Endotoxins)< 0.001 EU/mL
  • Feed Water Requirements (pressure)From depressurized atmospheric tank inlet to a maximum inlet pressure of 6.9 (100 psi)
  • Power (VAC)100 to 240
  • Height (in)19.4
  • Depth (in)17.75
  • Width (in)13.8
  • Height (cm)49.2
  • Depth (cm)45.1
  • Width (cm)35
  • Special FeaturesWall mount and ultrafilter
  • DescriptionPro UF Wall-Mount System
  • Warranty2 years
Reviews
Q&A