Sartorius Arium® Sterile Plus Membrane Filter Capsule

Representative image only.

Sartorius Arium® Sterile Plus Membrane Filter Capsule

Sartorius | Mfr: 5441307H4--CE| Item: 9929396

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Sterile Plus Membrane Filter Capsule
Sartorius Arium® Sterile Plus Membrane Filter Capsule
9929396

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ + +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
=
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Mini series, Pro, Comfort, remote dispenser, and Smart Station
  • Validated according to HIMA and ASTM F-838-05
  • Meets WFI quality standards pursuant to USP including USP plastic Class VI test
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

This ready-to-use membrane filter capsule contains a hydrophilic, heterogeneous polysulfone double membrane (0.45 and 0.2 µm) that provides excellent flow rates and long service life. Featuring a quick connector, the capsule is easy to install. Attached in the end position, the capsule remove all particles and microorganisms in the last purification step.

Specifications
  • MaterialPP housing, PC bell, and PES membranes
  • Compatible WithArium Mini series, Pro, Comfort, remote dispenser, and Smart Station
  • Connections1/4" plug-in connector
  • Height (in)8.25
  • Width (InchShort)3 1/2
  • Depth (InchShort)5 1/10
  • Width (cm)9
  • Height (cm)21
  • Depth (cm)13
  • DescriptionSterile Final Filter for Arium Water Systems
  • Warranty1 year
Reviews
Q&A