Sartorius Arium® Water Guard

Representative image only.

Sartorius Arium® Water Guard

Sartorius | Mfr: 610AWG1| Item: 9929397

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Water Guard
Sartorius Arium® Water Guard
9929397

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ + +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
=
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Advance, Pro, Comfort, and Advance water systems
  • Automatic water stop in case of leakage
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

The Arium water guard feature highly sensitive optical sensor to detect water leaks that can cause damage to the laboratory. Once the leak is detected, it automatically locks the feed water inlet line. An audiovisual alarms alert the user to minimize any damage.

Specifications
  • Compatible WithArium Advance, Pro, Comfort, and Advance
  • Connections3/4" plug-in connector
  • Length (InchShort)78 3/4
  • Height (in)1
  • Diameter (InchShort)2
  • Height (cm)2.5
  • Length (cm)200
  • Diameter (cm)5
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • DescriptionLeak Detector for Arium Water Systems
  • Warranty1 year
Reviews
Q&A