Sartorius Arium® Pro Ultrafilter

Representative image only.

Sartorius Arium® Pro Ultrafilter

Sartorius | Mfr: 611CDU5| Item: 9929398

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Pro Ultrafilter
Sartorius Arium® Pro Ultrafilter
9929398

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Pro UV and Pro VF water systems
  • Effectively removes endotoxins, Rnase, and Dnase
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

The hollow-fiber ultrafilter effectively removes bacterial endotoxins, microorganisms, particles, Rnase, and Dnase using crossflow technology.

Specifications
  • MaterialPC housing, PP plugs, PUR composite material, and PS membrane
  • Compatible WithArium Pro UV and Pro VF
  • Height (in)3.1
  • Width (InchShort)14 1/2
  • Depth (InchShort)4 3/4
  • Width (cm)37
  • Height (cm)8
  • Depth (cm)12
  • DescriptionUltrafilter for Arium Pro UV and Pro VF systems
  • Warranty1 year
Reviews
Q&A