Sartorius Arium® Foot Switch; 100 to 240 VAC

Representative image only.

Sartorius Arium® Foot Switch; 100 to 240 VAC

Sartorius | Mfr: H2O-AFS1| Item: 9929421

Keep your Arium water purification system running smoothly

Call For Price

Call For Price

Buy It Together

Current Item

Sartorius Arium® Foot Switch; 100 to 240 VAC
Sartorius Arium® Foot Switch; 100 to 240 VAC
9929421

Call For Price
+
Sartorius Arium Mini Water Purification System
9929310

Call For Price
+
Sartorius Arium® Pro Basic Wall-Mount System
9929340

Call For Price
+ +
Sartorius Arium® Mini Plus Starter Set
9929444

Call For Price
+ =
Total Price 0 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Use with Arium Comfort and Pro DI, Pro UF, Pro VF, and Pro VF water systems
  • Easily dispense water at a press of the foot
  • 1 year warranty

More About this Item

Filters, cartridges, and other accessories for water purification.

Easy-to-connect foot switch provides hands-free water dispensing. The foot switch facilitates work in the clean room and minimizes the risk of contamination.

Specifications
  • MaterialGlass fiber-reinforced nylon
  • Compatible WithArium Comfort and Pro DI, Pro UF, Pro VF, and Pro VF
  • Connections2-pin Phoenix plug
  • Height (in)1.8
  • Width (InchShort)5 1/2
  • Depth (InchShort)4 1/5
  • Width (cm)14
  • Height (cm)4.5
  • Depth (cm)10.6
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • DescriptionFoot Switch for External Control of Time & Volume Dispense; 100 to 240 VAC
  • Warranty1 year
Reviews
Q&A