Mettler Toledo High Temp DSC 3+ with Sample Robot and Intracooler; 115 VAC, 60 Hz

Representative image only.

Mettler Toledo High Temp DSC 3+ with Sample Robot and Intracooler; 115 VAC, 60 Hz

Mettler Toledo | Mfr: 30319178| Item: 2575343

Measure enthalpy changes in samples with the highest accuracy and reproducibility

₹35,464,000.00INR / Each

₹35,464,000.00INR / Each

Buy It Together

Current Item

Mettler Toledo High Temp DSC 3+ with Sample Robot and Intracooler; 115 VAC, 60 Hz
Mettler Toledo High Temp DSC 3+ with Sample Robot and Intracooler; 115 VAC, 60 Hz
2575343

₹35,464,000.00INR / Each
+
Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
2575350

₹2,914,000.00INR / Each
+
Mettler Toledo Intracooler TC100 MT; 115 VAC, 60 Hz
2575352

₹5,976,000.00INR / Each
=
Total Price 44354000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sample robot, intracooler, levelling feet, and power cord with three-prong plug.

Key Features

  • MultiSTAR™ sensor with 56 thermocouples helps detect the smallest and largest thermal effects
  • FlexCal™ calibration saves time and helps provide accurate measurements
  • OneClick™ feature offers fast and easy operation
  • Reliable automation saves time
  • Robust sample robot operates 24/7 year round
  • Cool your samples down to –85°C with intracooler
  • 1 year warranty

More About this Item

Differential scanning calorimetry (DSC) is a thermal analysis technique that measures the amount of heat a sample absorbs or releases during heating or cooling. The amount of change in heat due to changes in physical and chemical properties of a sample is measured as a function of temperature or time. DSC instruments offer fast and easy way to detect transitions such as melts and phase changes, making them ideal for analytical, process control, quality assurance, and R&D laboratories.

Mettler Toledo DSC instruments feature innovative MultiSTAR sensor with 56 thermocouples for unbeatable sensitivity, outstanding resolution, and a perfectly flat baseline. The sensor with durable chemical-resistant ceramic surface offers low thermal mass and high conductivity resulting in excellent performance and long life span. The star-shaped arrangement of the thermocouples around the sample and reference crucibles guarantees flat baselines and reproducible results.

FlexiCal calibration automatically applies the correct adjustment parameters ensuring precise and accurate measurements. Store repetitive measurements and recall with a push of a key using the OneClick feature. Easily view the terminal with the OneClick function plus the information on the status of the measurement even at a distance on the large display. Select from models with sample robot to automate the process up to 34 samples at once. Select models with intracooler for applications requiring sample temperatures to –85°C.

Increase efficiency with the sample robot by processing up to 34 samples at each run even if every sample requires a different method and different crucible. Universal gripper can handle all types of Mettler Toledo crucibles. A unique lid piercing accessory automatically opens hermetically sealed crucibles before measurement.

1 Year Warranty
Specifications
  • Measurement TypesThermocouples
  • Chiller IncludedYes
  • Heater IncludedYes
  • Max Temperature (° C)700
  • Length24 3/4
  • Height (in)24 3/4
  • Width (in)20 1/2
  • Length (cm)63
  • Height (cm)63
  • Width (cm)52
  • Power (VAC)115
  • Power (Hz)60 Hz
  • DescriptionHigh Temp DSC 3+ with Sample Robot and Intracooler; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A