Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz

Representative image only.

Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz

Mettler Toledo | Mfr: 30064964| Item: 2575350

Order accessories and software for more efficient DSC and TGA analysis

₹2,914,000.00INR / Each

₹2,914,000.00INR / Each

Buy It Together

Current Item

Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
Mettler Toledo Minichiller 300 MT; 115 VAC, 60 Hz
2575350

₹2,914,000.00INR / Each
+
Mettler Toledo High Temp DSC 3 with Sample Robot; 115 VAC, 60 Hz
2575340

₹30,254,000.00INR / Each
+ =
Total Price 52061000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Use with Mettler Toledo thermal analysis systems
  • Offers precise temperature control with high efficiency
  • Operating temperature range is from ambient to 1100°C
  • 1 year warranty

More About this Item

This compact minichiller is specifically designed to be used with Mettler Toledo thermal analysis systems 25753-44, -45, -46, and -47. View set point and actual temperature, plus pump, cooling, and heating status on the LED display.

1 Year Warranty
Specifications
  • Capacity (mL)0.1
  • Compatible WithMettler Toledo thermal analysis systems 25753-44, -45, -46, and -47
  • Length (InchShort)8 29/32
  • Height (in)15
  • Width (InchShort)14 1/5
  • Width (cm)36
  • Height (cm)38.1
  • Length (cm)22.6
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)12
  • DescriptionMinichiller 300 MT; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A