Mettler Toledo Intracooler TC100 MT; 115 VAC, 60 Hz

Representative image only.

Mettler Toledo Intracooler TC100 MT; 115 VAC, 60 Hz

Mettler Toledo | Mfr: 51191957| Item: 2575352

Order accessories and software for more efficient DSC and TGA analysis

₹5,976,000.00INR / Each

₹5,976,000.00INR / Each

Buy It Together

Current Item

Mettler Toledo Intracooler TC100 MT; 115 VAC, 60 Hz
Mettler Toledo Intracooler TC100 MT; 115 VAC, 60 Hz
2575352

₹5,976,000.00INR / Each
+
Mettler Toledo High Temp DSC 3 with Sample Robot; 115 VAC, 60 Hz
2575340

₹30,254,000.00INR / Each
+ =
Total Price 55123000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord.

Key Features

  • Use with Mettler Toledo DSC instruments to extend the sample temperature range down to –85°C
  • 1 year warranty
1 Year Warranty
Specifications
  • Compatible WithMettler Toledo DSC 25753-41
  • Length (InchShort)11 19/32
  • Height (in)22.4
  • Width (InchShort)19 45/64
  • Width (cm)50
  • Height (cm)56.9
  • Length (cm)29.5
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionIntracooler TC100 MT; 115 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A