Labconco 4863010 3 ft XVS Ventilation Station, 22" working height

Representative image only.
Labconco Mfr # 4863010 – Item # WW-09100-40
Low air-flow technology for motion-sensitive operations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)36
  • Exterior Width (in)36
  • Exterior Height (in)22.75
  • Exterior Depth (in)28.875
  • Interior Width (in)34.8125
  • Interior Height (in)22
  • Interior Depth (in)23
  • Description3 ft XVS Ventilation Station, 22\" working height
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These sophisticated enclosures for balance usage and other low air-flow operations combine five air-flow components to produce a safe working environment without compromising the integrity of your manipulations. Volatile substances are handled without air-borne exposure to powders, sublimates, and fumes. Cabinet design also minimizes electrostatic effects and vibration to enable precise weighing results while eliminating the need for repeated enclosure clean-ups. Exhaust air to outside or return air to room through FilterMate Portable Exhauster.

Durable enclosures are constructed of epoxy-coated steel and aluminum for maximum resistance to corrosion and abrasion. Tempered safety glass sides, top, and front sash offer excellent visibility, ambient light, and protection. Glass is preferred over acrylic for optical clarity and resistance to solvent-induced hazing and marring. Ergonomic 20° angled sash operates glare-free with an 8” opening and pivots up to lock in position for 20”-clearance loading. Design and construction create unified resistance to vibration, electrostatic charges, and fire. Two utility ports for cords, cables, and tubing.

Select 22” or 31-1/4” enclosure height. All models require a remote blower or FilterMate Portable Exhauster, a work surface (See Accessories), and a supporting base.

XVS Ventilation Stations provide the same operating environment as XPert Balance Enclosures. Recommended for applications where airflow velocity is assured, e.g. with a nearby dedicated FilterMate unit or for non-critical outside exhaust applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat