Labconco XPert Nano Enclosures

Specifically designed for nanoparticle research and manipulation
  • 99.999% ULPA exhaust filter removes particles down to 0.12 microns and returns clean air to laboratory
  • Work surface is easy to wipe down and keep clean
  • Enclosures feature stainless steel interior sides, and removable baffle and air foil
The XPert Nano enclosures features a space-saving design — no separate filtered exhauster is requiredand runs with low decibel-level operation. The interior sides, baffle, air foil and integral work surface are all 304 stainless steel. The exterior is glacier white and gray, dry powder epoxy-coated aluminum and steel. The hood has a pre-wired fluorescent lamp and switches for blower and light. The front sash is 1/4" (0.6 cm) thick tempered safety glass. The ergonomic angled and hinged sash pivots upward, locks in the “up” position, and has a wiping seal to contain contaminants. The 5' and 6' models incorporate an external gas-assist lift.

Enclosures feature ergonomic air foil with aerodynamic Clean-Sweep airflow openings, and baffle pivots down or may be removed for cleaning. Models with built-in ionizer neutralizes static charge on interior surfaces by emitting ions in the airstream, which helps reduce weighing errors and minimizes powders being attracted to the surface.

The top-accessible exhaust ULPA filter is 99.999% efficient on particles as small as 0.12 microns. Optimal filter location permits leak scanning of entire surface. Filter features true bag-in/bag-out filter disposal system (requires certified technician), and the built-in blower has a dynamically-balanced, vibration-isolated motorized fan and speed control. Blower has a 40% reserve so the speed may be adjusted as needed by a certified technician as the filter loads. The Guardian airflow monitor continuously monitors airflow with a green LED that glows when airflow is within set point range and a red LED that glows and an audible alarm that sounds when airflow is outside set point range. Enclosure features a intrinsically safe, negative pressure plenum design and pressure gauge to monitor filter loading.

Note: All models require a supporting stand. The telescoping base stand are constructed of 1 ¾” tubular steel and are adjustable in 1” increments from 27 ½ to 35 ½” high. Stands have fixed feet.

All models conform to the following regulations and standards:
SEFA 1-2002
Modified ASHRAE 110-1995
ANSI Z9.5-1993
UL 3101-1/61010-1
CAN/CSA C22.2 No. 1010.1
CE Conformity Marking (230 volt models)

Call For Price

35 variations of this product are available.

See All Product Options Below
35 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Interior Depth (in) Interior Width (in) Description
Availability Pricing
Labconco Xpert NANO 3887220 Enclosure, 2-ft wide; 100/115 VOLT, 60 HZ 3351215 Mfr # 3887220
COMPARE
23.5 22.8125 Enclosure, 2-ft wide; 100/115 V, 60 Hz
Call For Price
Labconco Xpert NANO 3887221 Enclosure, 2-ft wide; 230 VOLT 50 HZ 3351216 Mfr # 3887221
COMPARE
23.5 22.8125 Enclosure, 2-ft wide; 230 V, 50 Hz
Call For Price
Labconco Xpert NANO 3887260 Enclosure, 2-ft wide; 100 VOLT, 60 HZ W/IONIZER 3351217 Mfr # 3887260
COMPARE
23.5 22.8125 Enclosure,2-ft wide; 100 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887261 Enclosure, 2-ft wide; 115 VOLT, 60 HZ W/IONIZER 3351218 Mfr # 3887261
COMPARE
23.5 22.8125 Enclosure,2-ft wide; 115 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO Enclosure, 2-ft Wide w/Ionizer; 230 V 50 Hz 3351219 Mfr # 3887262
COMPARE
23.5 22.8125 Enclosure,2-ft wide; 230 V, 50 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887320 Enclosure, 3-ft wide; 100/115 VOLT 60 HZ 3351220 Mfr # 3887320
COMPARE
23.5 34.8125 Enclosure,3-ft wide; 100/115 V, 60 Hz
Call For Price
Labconco Xpert NANO 3887321 Enclosures, 3-ft wide; 230 VOLT 50 HZ 3351221 Mfr # 3887321
COMPARE
23.5 34.8125 Enclosures, 3-ft wide; 230 V, 50 HZ
Call For Price
Labconco Xpert NANO 3887360 Enclosures, 3-ft wide; 100 VOLT 60 HZ W/IONIZER 3351222 Mfr # 3887360
COMPARE
23.5 34.8125 Enclosures, 3-ft wide; 100 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO Enclosures, 3-ft Wide w/Ionizer; 115 V 60 Hz 3351223 Mfr # 3887361
COMPARE
23.5 34.8125 Enclosures, 3-ft wide; 115 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887362 Enclosures, 3-ft wide; 230 VOLT 50 HZ W/IONIZER 3351224 Mfr # 3887362
COMPARE
23.5 34.8125 Enclosures, 3-ft wide; 230 V, 50 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887420 Enclosures, 4-ft wide; 100/115 VOLT 60 HZ 3351225 Mfr # 3887420
COMPARE
23.5 46.8125 Enclosures, 4-ft wide; 100/115 V, 60 Hz
Call For Price
Labconco Xpert NANO 3887421 Enclosures, 4-ft wide; 230 VOLT 50 HZ 3351226 Mfr # 3887421
COMPARE
23.5 46.8125 Enclosures, 4-ft wide; 230 V, 50 Hz
Call For Price
Labconco Xpert NANO 3887460 Enclosures, 4-ft wide; 100 VOLT 60 HZ W/IONIZER 3351227 Mfr # 3887460
COMPARE
23.5 46.8125 Enclosures, 4-ft wide; 100 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887461 Enclosures, 4-ft wide; 115 VOLT 60 HZ W/IONIZER 3351228 Mfr # 3887461
COMPARE
23.5 46.8125 Enclosures, 4-ft wide; 115 V, 60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887462 Enclosures, 4-ft wide; 230 VOLT 50 HZ W/IONIZER 3351229 Mfr # 3887462
COMPARE
23.5 46.8125 Enclosures, 4-ft wide; 230 V, 50 Hz, Ionizer
Call For Price
Labconco Xpert NANO Enclosures 5-ft Wide; 100/115 V 60 Hz 3351230 Mfr # 3887520
COMPARE
23.3125 58.8125 Enclosures 5-ft wide; 100/115 V, 60 Hz
Call For Price
Labconco Xpert NANO 3887521 Enclosures, 5-ft wide; 230V/50Hz 3351231 Mfr # 3887521
COMPARE
23.3125 58.8125 Enclosures, 5-ft wide; 230V/50 Hz
Call For Price
Labconco Xpert NANO 3887560 Enclosures, 5-ft wide; 100V/60Hz, Ionizer 3351232 Mfr # 3887560
COMPARE
23.3125 58.8125 Enclosures, 5-ft wide; 100V/60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887561 Enclosures, 5-ft wide; 115V/60Hz, Ionizer 3351233 Mfr # 3887561
COMPARE
23.3125 58.8125 Enclosures, 5-ft wide; 115V/60 Hz, Ionizer
Call For Price
Labconco Xpert NANO 3887562 Enclosures, 5-ft wide; 230V/50Hz, Ionizer 3351234 Mfr # 3887562
COMPARE
23.3125 58.8125 Enclosures, 5-ft wide; 230V/50 Hz, Ionizer
Call For Price
Showing 1 - 20 of 35

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat