Environmental Express Digestion Tubes, White Screw-Top Caps, PP, 100 mL; 225/Pk

Representative image only.

Environmental Express Digestion Tubes, White Screw-Top Caps, PP, 100 mL; 225/Pk

Environmental Express | Item: 5320107

Disposable digestion tubes eliminate transfer steps

₹24,600.00INR / Pkg of 225

₹24,600.00INR / Pkg of 225

Buy It Together

Current Item

Environmental Express Digestion Tubes, White Screw-Top Caps, PP, 100 mL; 225/Pk
Environmental Express Digestion Tubes, White Screw-Top Caps, PP, 100 mL; 225/Pk
5320107

₹24,600.00INR / Pkg of 225
+ + + +
Environmental Express Disposable Watch Glass, 50 mL; 1000/Pk
5320104

₹39,000.00INR / Pkg of 1000
+
Environmental Express Disposable Watch Glass, 100 mL; 500/Pack
5320108

₹29,600.00INR / Pkg of 500
+ + + =
Total Price 2377300.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Screw-top caps, and Certificate of Volume Accuracy and Metals Background Analysis Report.

Key Features

  • Tubes that act as a digestion vessel or storage container and fit perfectly into the HotBlock and AutoBlock systems
  • Low metals background and EPA approved for digestions
  • Accessories include watch glasses, reflux caps, and transfer/storage racks
  • Screw-top caps are included
  • 1 year warranty
  • Model number SC490

More About this Item

Approved for hot plate digestions and certified for low metals background.

Graduated digestion cups are certified for volume to 0.5%. The accurate graduations eliminate the need for graduated cylinders and transfer steps, saving you both time and labor costs. The clarified homopolymer polypropylene construction has greater chemical resistance and heat tolerance than commonly used co-polymer polypropylene vials.
These multipurpose cups include screw-top caps with a polyethylene foam liner—only metals free polypropylene and polyethylene come in contact with your sample!

1 Year Warranty
Specifications
  • Volume (mL)100
  • Width (InchShort)1 13/16
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeFlat
  • Height (InchShort)4 11/64
  • Tube ColorTransparent
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)48
  • Cap MaterialPolyethylene-foam lined polypropylene
  • Cap colorWhite
  • SterileNo
  • Height (in)4 1/16
  • Outside Diameter (in)1 13/16
  • Height (mm)103
  • Outside Diameter (mm)46
  • DescriptionDigestion Tubes, White Screw-Top Caps, PP, 100 mL; 225/Pk
  • Warranty1 year
Reviews
Q&A