Enpac 5300-YE Secondary Containment Dolly for one 55-gallon drum

Representative image only.
Enpac Mfr # 5300-YE – Item # WW-86109-00
Easy dispensing and transport—fits through standard 36" (91.4 cm) doorways
  • Lightweight; only 92 lbs
  • Holds up to 600 lbs
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyethylene
  • Width (in)32
  • Height (in)27
  • Depth (InchShort)69
  • Width (cm)81.3
  • Height (cm)68.6
  • Depth (cm)175.3
  • ColorYellow
  • ComplianceEPA 40, CFR 264.175
  • Shipping Weight (lbs)92
  • DescriptionSecondary Containment Dolly for one 55-gallon drum
  • Warranty2 Years
Two year warranty

Key Features

  • Lightweight; only 92 lbs
  • Holds up to 600 lbs
  • 2 year warranty

More About this Item

Tilt and roll dolly on 10" (25.4 cm)-dia polyolefin wheels or forklift from rear—nylon strap holds drum in place. The 70-gallon sump area is large enough to contain most spills and drains easily for quick clean up. Dolly is made of corrosion-resistant polyethylene.

Compliance: EPA 40, CFR 264.175

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat