Drierite 22001 Indicating Desiccant, 6 Mesh; 1 lb Jar, 12/CS

Representative image only.

Drierite 22001 Indicating Desiccant, 6 Mesh; 1 lb Jar, 12/CS

Drierite | Mfr: 22001| Item: 0893421

Keeps samples dry and moisture free

₹89,600.00INR / Case of 12

₹89,600.00INR / Case of 12

Buy It Together

Current Item

Drierite 22001 Indicating Desiccant, 6 Mesh; 1 lb Jar, 12/CS
Drierite 22001 Indicating Desiccant, 6 Mesh; 1 lb Jar, 12/CS
0893421

₹89,600.00INR / Case of 12
+
Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi
0141850

₹63,700.00INR / Each
+ + +
Cole-Parmer Glass Dome Desiccator, 6" (15 cm) dia
0652541

₹30,800.00INR / Each
+ +
DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
7975130

₹13,400.00INR / Each
+
Cole-Parmer Indicating Desiccant, 8 Mesh; 2.5kg
8840159

Call For Price
=
Total Price 442100.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solves all types of drying problems
  • Can be regenerated repeatedly for reuse

More About this Item

Made from the naturally occurring mineral, gypsum (calcium sulfate), these desiccants maintain a dry atmosphere in storage spaces, vaults, commercial packages, and other enclosures. They also offer protection of hygroscopic materials or materials subject to mildew, corrosion, rust, or other deterioration caused by high humidity. Several varieties are available to solve all types of drying problems. Choose indicating or non-indicating desiccant.

Indicating desiccant is impregnated with cobalt chloride. It starts as a blue color when dry and changes to pink upon absorption of moisture. This allows you to know that dryness is being maintained and signals when the drying agent should be replaced.

Nonindicating desiccant features neutral pH, constant in volume, chemically inert except toward water, insoluble in organic liquids and refrigerants, non-disintegrating, non-wetting, non-toxic, non-corrosive, non-channeling, generally recognized as safe (GRAS) by the FDA, not regulated by OSHA, and is economical to use.

Specifications
  • MaterialIndicating Desiccant - Anhydrous calcium sulfate
  • ColorBlue to pink
  • DescriptionIndicating Desiccant, 6 Mesh; 1 lb Jar, 12/CS
  • Mesh Size6
Reviews
Q&A