Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi

Representative image only.

Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi

Drierite | Mfr: 27068 L68GP| Item: 0141850

Low-cost gas purifier removes moisture, oil, and impurities from gases before analysis

₹63,700.00INR / Each

₹63,700.00INR / Each

Buy It Together

Current Item

Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi
Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi
0141850

₹63,700.00INR / Each
+ +
Drierite 12005 Nonindicating Desiccant,  6 Mesh; 5 lb Jar, 4/CS
0893413

₹54,500.00INR / Case of 4
+ +
Drierite 26930 Drying Tube, 300 mL/min with 1/4" Hose Barb; 4/PK
0890300

₹15,900.00INR / Pkg of 4
+ =
Total Price 233000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Allows a maximum flow rate of 300 LPH
  • Maximum working pressure of 100 psi
  • Max pressure of 2500 psi (172 bar)
  • For 1/8" OD tubing
  • Natural PEEK/316 SS ring
  • 10/PK
  • 1 year warranty

More About this Item

Half of the polycarbonate column is filled with 250 mL of indicating Drierite® producing a terminal dryness of 0.005 mg/liter. The other half contains 250 mL of 5 Å molecular sieves for removal of trace impurities. Total capacity is 500 mL. Both inlet and outlet fittings are 316 stainless steel, 1/8" Swagelock fittings. A 40-µm, 316 stainless steel outlet screen assembly prevents particulate migration. Drierite may be regenerated, or order the refill kit.

1 Year Warranty
Specifications
  • Diameter (InchShort)2.625
  • Diameter (cm)6.6
  • OrientationVertical
  • DescriptionGas Purifier, 300 L/hr, 100 psi
  • Warranty1 year
Reviews
Q&A