DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz

Representative image only.

DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz

DuPont | Mfr: DC976VF| Item: 7975130

Stiff, nonmelting silicone lubricant maintains its consistency from –40 to 500°F

₹13,400.00INR / Each

₹13,400.00INR / Each

Buy It Together

Current Item

DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
DuPont MOLYKOTE® High Vacuum Grease, 5.3 oz
7975130

₹13,400.00INR / Each
+
Drierite 12005 Nonindicating Desiccant,  6 Mesh; 5 lb Jar, 4/CS
0893413

₹54,500.00INR / Case of 4
=
Total Price 67900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Dimethyle siloxane/silicon dioxide
  • Comes in 5.3 oz tube
  • 1 year warranty

More About this Item

Vacuum grease is a stiff, nonmelting silicone lubricant that maintains its consistency from –40 to 500°F. Grease is nonoxidizing and nongumming and has excellent resistance to water and chemicals.

1 Year Warranty
Specifications
  • MaterialSilicone compound
  • ColorLight gray
  • Compatible WithRough vacuum applications
  • DescriptionHigh Vacuum Grease, 5.3 oz
  • Warranty1 year
Documents & Certificates
Reviews
Q&A