Digi-Sense Pro 4-Input Data Logging Thermocouple Thermometer, Type K, NIST-Traceable Calibration

Representative image only.

Digi-Sense Pro 4-Input Data Logging Thermocouple Thermometer, Type K, NIST-Traceable Calibration

Digi-Sense | Item: 2025020

Rugged, heavy-duty construction protects against knocks and jars

₹56,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹56,900.00INR / Each

Buy It Together

Current Item

Digi-Sense Pro 4-Input Data Logging Thermocouple Thermometer, Type K, NIST-Traceable Calibration
Digi-Sense Pro 4-Input Data Logging Thermocouple Thermometer, Type K, NIST-Traceable Calibration
2025020

₹56,900.00INR / Each
+ + + +
Digi-Sense Optional Tri-POD Stand for Meters
2025038

₹5,000.00INR / Each
+ + + + +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
=
Total Price 331500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four 90415-10 Type K bead wire temperature probes (one for each input), hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-19 and -20 also include USB cable and software.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Relative time stamp provides a time reference for major events
  • Electronic off set function allows compensation of probe errors
  • Infrared input port allows safe, noncontact measurements with optional IR wand
  • 2 year warranty

More About this Item

These professional type K thermometers provideaccurate and... reliable temperature measurement in an ergonomic design. Double-molded heavy-duty housing provides superior protection, making them ideal for tough applications. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

All models feature Min/Max/Avg, Hold, °F/°C or Kelvin (K) selectable units, relative time stamp on Min/Max/Avg, electronic offset function, temperature differential, backlit display, and auto power-off. Accept a wide variety of type K thermocouple probes with miniconnector.

These meters also feature an infrared input that accepts an optional IR wand for noncontact measurements of objects that are difficult or dangerous to reach; order wand 20250-24 separately below. The IR temperature reading can be used as a unique input when calculating temperature differential. The IR wand has a distance-to sight ratio of 8:1 and temperature range of –31 to 1022°F (–35 to 550°C).

Model 20250-20 includes all the same features as 20250-17 plus four independent channels with data logging up to 10,000 readings. Easily download the data to a PC via USB interface, and analyze the data graphically with included software.

Two year warrantyConformite EuropeenneCanadian Standards AssociationNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels4
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-328
  • Max Temperature (° F)2501
  • Min Temperature (° C)-200
  • Max Temperature (° C)1372
  • Accuracy±0.15% of reading +1.8°F; ±0.5% of reading +3.6°F below -148°F [±0.15% of reading +1.0°C; ±0.5% of reading +2.0°C below -100°C]
  • Resolution0.1°; 1° above 999.9°
  • Min IR Temperature (° F)1022
  • Min IR Temperature (° C)550
  • Max IR Temperature (° F)-35
  • Max IR Temperature (° C)-31
  • IR Temperature Accuracy±2% of reading +3.6°F; ±9.0°F below 14°F [±2% of reading +2.0°C; ±5°C below -10°C]
  • OutputUSB
  • Data LoggingYes
  • Memory Capacity10000 data points
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD
  • Height (in)8
  • No. of Probe(s) Included4
  • Battery1 9V (included)
  • DescriptionPro 4-Input Data Logging Thermocouple Thermometer, Type K, NIST Traceable Cal
  • Warranty2 year
Reviews
Q&A