CPC (Colder) LCD Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Valved, 1/4" NPT(M)

Representative image only.

CPC (Colder) LCD Quick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Valved, 1/4" NPT(M)

CPC (Colder) | Mfr: LCD24004| Item: 5013569

Withstands higher pressures and temperatures

₹3,600.00INR / Each

₹3,600.00INR / Each

Buy It Together

Current Item

Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Ergonomic design makes it easy to connect and disconnect fittings quickly
  • Ideal for tubing sizes from ¼” to 3/8” ID
  • Compatible with PLCD acetal and PLCD12 polypropylene couplings
  • 1/4" NPT(M)

More About this Item

The CPC (Colder) LCD series quick-disconnect threaded body and insert fittings are built to endure the most demanding applications and are ideal for use with higher temperatures or pressures. The fittings feature an automatic shutoff spring-operated stainless-steel valve which closes and seals the fluid pathway upon decoupling, protecting the sterility on each side of the system. The high-efficiency design delivers superior flow capacity with minimal spillage in a compact size. An ergonomic thumb latch allows you to safely connect and disconnect the fittings with the use of one hand, even with gloves on.

The fittings can operate in temperatures from -40 to 180 °F (-40 to 82 °C) and pressures from vacuum to 250 psi (17.3 bar).

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialChrome-Plated Brass
  • Valve MaterialAcetal
  • Valve Spring Material316 Stainless Steel
  • O-Ring MaterialBuna-N
  • Connection TypeQuick-Disconnect Threaded Insert, Valved
  • Thread Size NPT(M) (Port 1) (InchShort)1/4
  • Flow PatternStraight
  • ColorChrome
  • Min Temperature (° F)-40
  • Max Temperature (° F)180
  • Min Temperature (° C)-40
  • Max Temperature (° C)82
  • Max Operating Pressure (PSI)250
  • Fitting Length (in)1 43/64
  • Fitting Width (in)23/32
  • Fitting Length (mm)42.7
  • Fitting Width (mm)18.3
  • DescriptionQuick-Disconnect Fitting, Threaded Insert, Chrome-Plated Brass, Valved, 1/4" NPT(M)
Reviews
Q&A