Cole-Parmer Safety Wash Bottle, LDPE, Distilled Water, 500mL (16oz); 6/PK

Representative image only.

Cole-Parmer Safety Wash Bottle, LDPE, Distilled Water, 500mL (16oz); 6/PK

Cole-Parmer | Item: 0625620

Keep solutions close at hand with easy identification

₹6,400.00INR / Box of 6

₹6,400.00INR / Box of 6

Buy It Together

Current Item

Cole-Parmer Safety Wash Bottle, LDPE, Distilled Water, 500mL (16oz); 6/PK
Cole-Parmer Safety Wash Bottle, LDPE, Distilled Water, 500mL (16oz); 6/PK
0625620

₹6,400.00INR / Box of 6
+ + + +
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
+ +
Traceable Thermohygrometer with Clock
5600010

₹9,600.00INR / Each
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

₹2,250.00INR / Box of 10
+
Cole-Parmer Fiber Optic Lens for Light Pipes
0974320

₹18,200.00INR / Each
+ =
Total Price 413150.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polyallomer cap and nozzle assembly.

Key Features

  • Quickly identify contents by large lettering
  • Will not leak with polyallomer cap
  • 1 year warranty

More About this Item

The large lettering on the bottles and color-coded caps allow you to quickly identify the content. Bottles include a leakproof 43-mm polyallomer and nozzle assembly. Please note, these bottle are not recommended for long-term storage of toluene.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)17
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeDistilled Water
  • Neck Inside Diameter (ID) (mm)42.4
  • Neck Inside Diameter (ID) (in)1 43/64
  • Outside Diameter (OD) (in)2 27/32
  • Outside Diameter (OD) (cm)7.23
  • Overall Height (in)6 31/64
  • Overall Height (cm)16.5
  • DescriptionSafety Wash Bottle, LDPE, Distilled Water, 500mL; 6/PK
  • Warranty1 year
Reviews
Q&A