Cole-Parmer Plastic Beaker with Handle, Translucent Polypropylene, 1000 mL, 5/pk

Representative image only.

Cole-Parmer Plastic Beaker with Handle, Translucent Polypropylene, 1000 mL, 5/pk

Cole-Parmer | Item: 0620020

Molded in handle provides easy transport and pouring of contents

₹2,100.00INR / Pkg of 5

₹2,100.00INR / Pkg of 5

Buy It Together

Current Item

Cole-Parmer Plastic Beaker with Handle, Translucent Polypropylene, 1000 mL, 5/pk
Cole-Parmer Plastic Beaker with Handle, Translucent Polypropylene, 1000 mL, 5/pk
0620020

₹2,100.00INR / Pkg of 5
+ +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
+ + + +
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+ +
Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS
0610072

₹7,600.00INR / Case of 3
=
Total Price 56700.00 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Molded in graduations will not wear off
  • Accurate to ±3% to 4%
  • Beaker can withstands temperatures from 5 to 248°F (-15 to 150°C)
  • Beaker features a 1000 mL capacity with 50 mL graduations
  • 3 year warranty

More About this Item

Polypropylene (PP) beakers with handles and pour spouts are ideal for general use in the lab.

3 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)248
  • Withstands Low Temperature (° F)5
  • AutoclavableNo
  • Outside Diameter (OD) (in)4 21/64
  • Outside Diameter (OD) (cm)11
  • Overall Height (in)5 11/16
  • Overall Height (cm)14.45
  • DescriptionPlastic Beaker with Handle, Translucent PP, 1000 mL, 5/pk
  • Warranty3 year
Reviews
Q&A