Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS

Representative image only.

Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS

Cole-Parmer | Item: 0610072

No more difficult readings

₹7,600.00INR / Case of 3

₹7,600.00INR / Case of 3

Buy It Together

Current Item

Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS
Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS
0610072

₹7,600.00INR / Case of 3
+ + =
Total Price 29800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy-to-read blue graduations
  • Autoclavable
  • Beaker features a 1000 mL capacity with 100 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use. Screened-on blue graduations are easy to read and give approximate graduations. Offer superior chemical resistance and withstand temperatures to 275°F (135°C).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)100
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.2
  • Overall Height (in)5 7/8
  • Overall Height (cm)14.9
  • DescriptionGriffin-Sytle PP Beakers, 1000 mL
Reviews
Q&A