Thermo Scientific Nalgene 1201-4000 polypropylene Griffin low-form beaker, 4000 mL

Representative image only.

Thermo Scientific Nalgene 1201-4000 polypropylene Griffin low-form beaker, 4000 mL

Thermo Scientific | Mfr: 1201-4000| Item: 0600080

Durable construction withstands temperatures to 275°F (135°C)

₹19,000.00INR / Each

₹19,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 1201-4000 polypropylene Griffin low-form beaker, 4000 mL
Thermo Scientific Nalgene 1201-4000 polypropylene Griffin low-form beaker, 4000 mL
0600080

₹19,000.00INR / Each
+ + +
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+
Cole-Parmer Griffin-Style PP Beakers, 1000 mL; 3/CS
0610072

₹7,600.00INR / Case of 3
=
Total Price 43600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ribs for easy stacking
  • Silk-screened with graduations, size code, resin code, catalog number, max. temperature and “No Flame” symbol for easy identification and safe use
  • Autoclavable
  • Meets ISO/DIN 7056 International Standards for Laboratory Plasticware Accuracy
  • Beaker features a 4000 mL capacity
  • 1 year warranty

More About this Item

Carry out precise and efficient pouring with Thermo Scientific™ Nalgene™ polypropylene (PP) griffin low-form beakers, featuring a single-spout design and easy-to-read silk-screened graduations.

1 Year Warranty
Specifications
  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)250
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • Outside Diameter (OD) (in)7 5/8
  • Outside Diameter (OD) (cm)19.4
  • Overall Height (in)9 7/8
  • Overall Height (cm)25.1
  • Descriptionpolypropylene Griffin low-form beaker, 4000 mL
  • Warranty1 year
Reviews
Q&A