BrandTech VITLAB® Polypropylene Graduated Beaker with Handle, 250 mL

Representative image only.

BrandTech VITLAB® Polypropylene Graduated Beaker with Handle, 250 mL

BrandTech | Mfr: 440941| Item: 0600835

Durable beakers measure and transfer approximate volumes

₹1,500.00INR / Each

₹1,500.00INR / Each

Buy It Together

Current Item

BrandTech VITLAB® Polypropylene Graduated Beaker with Handle, 250 mL
BrandTech VITLAB® Polypropylene Graduated Beaker with Handle, 250 mL
0600835

₹1,500.00INR / Each
+ + + +
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+ + + =
Total Price 65300.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Comfortable handles
  • High translucency
  • Fully autoclavable at 121° C
  • Minor graduations at 5 mL
  • 6 month warranty

More About this Item

These graduated polypropylene beakers feature molded graduations for long service life. Polypropylene construction is shatter-resistant, and suitable for use with many laboratory chemicals.

6 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)5
  • Withstands High Temperature (DegreeF)257
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)4 3/4
  • Overall Height (cm)12.1
  • DescriptionPolypropylene graduated beaker with handle, 250 mL 06008-35
  • Warranty6 month
Reviews
Q&A