Cole-Parmer Graduated Tall-Form PP Beaker with Handle, 50 mL

Representative image only.

Cole-Parmer Graduated Tall-Form PP Beaker with Handle, 50 mL

Cole-Parmer | Item: 0610097

Built-in handle provides easy, safe handling and pouring

₹3,200.00INR / Each

₹3,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Graduated Tall-Form PP Beaker with Handle, 50 mL
Cole-Parmer Graduated Tall-Form PP Beaker with Handle, 50 mL
0610097

₹3,200.00INR / Each
+ +
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
+ =
Total Price 19400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of translucent polypropylene
  • Sturdy easy-grip handle
  • Beaker features a 50 mL capacity with 10 mL graduations

More About this Item

These graduated polypropylene beakers feature molded-in graduations that never rub off.

Specifications
  • Capacity (mL)50
  • Capacity (oz)1.5
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 5/8
  • Outside Diameter (OD) (cm)6.6
  • Overall Height (in)1 3/4
  • Overall Height (cm)4.4
  • DescriptionGraduated Tall-Form PP Beaker with Handle, 50 mL
Reviews
Q&A