Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 5000 mL

Representative image only.

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 5000 mL

Cole-Parmer | Item: 6100062

Get a grip! Molded handles for easy pouring

₹12,900.00INR / Each

₹12,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 5000 mL
Cole-Parmer Low-Form Polypropylene Beakers with Handle and Pour Spout, 5000 mL
6100062

₹12,900.00INR / Each
+ + + + =
Total Price 44500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable beaker with handle makes pouring easy
  • Autoclavable
  • Beaker features a 5000 mL capacity
  • 1 year warranty

More About this Item

Low-form design adds stability to these beakers. Made of polypropylene (PP), beakers are ideal for many industrial applications. Graduated in milliliters and liters.These beakers can withstand temperatures to 275°F (135°C).

1 Year Warranty
Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)250
  • Bottle ColorTranslucent
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)7 1/4
  • Outside Diameter (OD) (cm)18.4
  • Overall Height (in)9
  • Overall Height (cm)22.9
  • DescriptionLow-Form PP Beakers with Handle and Pour Spout, 5000 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A