Corning 1000P-50 Low-Form Polypropylene Beaker, 50 mL, 12/Cs

Representative image only.

Corning 1000P-50 Low-Form Polypropylene Beaker, 50 mL, 12/Cs

Corning | Mfr: 1000P-50| Item: 6100303

Blue graduations make reading measurments simple

Call For Price

Call For Price

Buy It Together

Current Item

Corning 1000P-50 Low-Form Polypropylene Beaker, 50 mL, 12/Cs
Corning 1000P-50 Low-Form Polypropylene Beaker, 50 mL, 12/Cs
6100303

Call For Price
+ =
Total Price 1500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Griffin style beakers are constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 50 mL capacity with 10 mL graduations

More About this Item

Polypropylene (PP) beakers are ideal for general laboratory use and feature blue graduations.

Specifications
  • Capacity (mL)50
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)10
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Neck Inside Diameter (ID) (mm)0
  • Neck Inside Diameter (ID) (in)0
  • Outside Diameter (OD) (in)1 5/8
  • Outside Diameter (OD) (cm)4.1
  • Overall Height (in)2 3/8
  • Overall Height (cm)6
  • DescriptionLow-Form Polypropylene Beaker, 50 mL, 12/Cs
Reviews
Q&A