Cole-Parmer Plastic Graduated Cylinder, Translucent PP, 50 mL; 10/PK

Representative image only.

Cole-Parmer Plastic Graduated Cylinder, Translucent PP, 50 mL; 10/PK

Cole-Parmer | Item: 0620024

Molded in one piece for enhanced durability

₹1,200.00INR / Pkg of 10

₹1,200.00INR / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Plastic Graduated Cylinder, Translucent PP, 50 mL; 10/PK
Cole-Parmer Plastic Graduated Cylinder, Translucent PP, 50 mL; 10/PK
0620024

₹1,200.00INR / Pkg of 10
+ =
Total Price 14900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Wide hexagonal base provides stability
  • Accurate to ±2.5%
  • Molded in graduations will not wear off
  • Bulk packed for greater savings
  • 3 year warranty

More About this Item

Featuring pour spouts, molded in graduations, and heat resistance from 5 to 248°F (-15 to 150°C) these polypropylene cylinders are excellent for general use in the lab.

3 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±2.5%
  • Overall Height (cm)19.38
  • Top Outside Diameter (mm)28.3
  • Neck Type7.625
  • AutoclavableNo
  • DescriptionPlastic Graduated Cylinder, Translucent PP, 50 mL, 10/pk
  • Warranty3 year
Reviews
Q&A