Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL

Representative image only.

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL

Cole-Parmer | Item: 3450336

Double-scale white graduations for easy reading up and down!

₹6,500.00INR / Each

₹6,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
+ + + + + =
Total Price 53100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Class A borosilicate glass
  • Withstand temperatures from -58°F to 1022°F (-50°C to 550°C)
  • Graduations are durable white enamel
  • Autoclavable
  • 5 year warranty

More About this Item

These low-form beakers are constructed of Class A borosilicate glass to meet ASTM E960 specifications.

5 Year Warranty
Specifications
  • Capacity (mL)3000
  • Capacity (L)3
  • MaterialBorosilicate Glass
  • Min Graduation (mL)250
  • Max Graduation (mL)2500
  • Graduation Interval (mL)250
  • Withstands High Temperature (DegreeF)1022
  • AutoclavableY
  • Withstands Low Temperature (° F)-58
  • Outside Diameter (OD) (in)5 63/64
  • Outside Diameter (OD) (cm)15.2
  • Overall Height (in)8 17/64
  • Overall Height (cm)21
  • DescriptionGriffin Low-Form Beaker, Glass, 3000 mL, 1/EA
  • Warranty5 years
Reviews
Q&A