Cole-Parmer Class A 1000 mL Glass Volumetric Flask with Glass Stopper

Representative image only.

Cole-Parmer Class A 1000 mL Glass Volumetric Flask with Glass Stopper

Cole-Parmer | Item: 3450287

Tight tolerance ensures accuracy

₹6,400.00INR / Pkg of 1

₹6,400.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer Class A 1000 mL Glass Volumetric Flask with Glass Stopper
Cole-Parmer Class A 1000 mL Glass Volumetric Flask with Glass Stopper
3450287

₹6,400.00INR / Pkg of 1
+ +
Cole-Parmer Plus Griffin Low-Form Beaker, Glass, 3000 mL
3450336

₹6,500.00INR / Each
+ + +
Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk
0790925

₹14,000.00INR / Bag of 200
+
Cole-Parmer Solid Black Rubber Stoppers, Standard Size 2; 52/Pk
6299008

₹9,500.00INR / Pkg of 52
+ + + =
Total Price 109200.00 ADD 10 ITEMS TO CART
Product Description

Includes

Volumetric flask and glass pennyhead stopper.

Key Features

  • Class A Accuracy – Ensures precise, repeatable volume measurements
  • Borosilicate Glass – Chemically resistant and thermal shockproof
  • Glass Stopper Included – Provides a secure, airtight seal
  • Permanent Markings – High-contrast graduations for easy reading
  • Autoclavable & Reusable – Built for durability and long-term lab use
  • 250 mL Capacity – Great for mid-range volume preparation
  • Glass Stopper Fit – Secure closure for accurate mixing
  • Durable & Stable – Designed for everyday lab applications.

More About this Item

Cole-Parmer® Class A Borosilicate Glass Volumetric Flasks deliver high-precision liquid measurements for analytical and research labs. Made from chemically resistant borosilicate glass, they withstand thermal shock and repeated sterilization. The high-contrast, permanent markings ensure accuracy, while the glass stopper provides an airtight seal for contamination-free storage. Autoclavable and reusable, these flasks are built for long-term, reliable use.

For mid-range volume preparation, the Cole-Parmer® 250 mL Volumetric Flask provides accuracy and durability. Its secure glass stopper ensures contamination-free mixing, making it ideal for research, calibration, and solution standardization.

5 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)1000
  • Tolerance (mL)±0.4
  • Cap TypeGlass Stopper
  • Cap MaterialGlass
  • Stopper Number Accepted19
  • Overall Height (in)12 13/64
  • Overall Height (mm)310
  • AutoclavableYes
  • Inside Rim Diameter (mm)19
  • DescriptionVolumetric Flask, Glass, with Glass Stopper, 1000 mL, 1/pk
  • Warranty5 years
Reviews
Q&A