Cole-Parmer Burette and Burette Stand Kit; Burette, Clamp, and Stand

Representative image only.

Cole-Parmer Burette and Burette Stand Kit; Burette, Clamp, and Stand

Cole-Parmer | Item: 2500055

Bundled for convenience and to save you money!

₹54,500.00INR / Each

₹54,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Burette and Burette Stand Kit; Burette, Clamp, and Stand
Cole-Parmer Burette and Burette Stand Kit; Burette, Clamp, and Stand
2500055

₹54,500.00INR / Each
+ + + + + +
Cole-Parmer Burette, 10 mL With Glass Stopcock
6310051

₹12,100.00INR / Each
+ +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+ =
Total Price 334700.00 ADD 10 ITEMS TO CART
Product Description

Includes

burette, double-burette clamp, clamp holder, and lab stand.

Key Features

  • Class B burette (buret) meets your basic measuring and dispensing requirements — complete with burette clamp and lab stand

More About this Item

Handy kit includes a nickel-plated zinc, double-burette (buret) clamp; clamp holder; and lab stand with aluminum rod and chemical-resistant porcelain base. The burette clamp can hold up to two burettes—one 50-mL burette is included.
Our Class B 50-mL burette is manufactured from high-quality borosilicate glass, and designed for accuracy and durability. Burette features a carefully drawn tip for a reliable drainage rate, a noncontaminating, 2-mm, straight-bore PTFE stopcock, and brown-colored permanent graduations.

Specifications
  • Capacity (mL)50
  • Tolerance0.1
  • DescriptionBurette and Burette Stand Kit; Burette, Clamp, and Stand
Reviews
Q&A