Cole-Parmer Double Buret Clamp, Nickel-Plated Zinc, with Support Stand and Rod; Holds Up to 100 ml Burets

Representative image only.

Cole-Parmer Double Buret Clamp, Nickel-Plated Zinc, with Support Stand and Rod; Holds Up to 100 ml Burets

Cole-Parmer | Item: 0802260

₹87,200.00INR / Each

₹87,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Double Buret Clamp, Nickel-Plated Zinc, with Support Stand and Rod; Holds Up to 100 ml Burets
Cole-Parmer Double Buret Clamp, Nickel-Plated Zinc, with Support Stand and Rod; Holds Up to 100 ml Burets
0802260

₹87,200.00INR / Each
+ + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+ + =
Total Price 259400.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Clamp, support stand, and rod.

Key Features

  • Available in stainless steel or nickel plated zinc
  • Numbers and graduation on buret remain easy to read
  • 1 year warranty

More About this Item

Hold one or two burettes up to 100mL. The one-handed, scissor-like mechanism provides quick and easy adjustment. Clamp is available separately or together with stand. Choose from clamp only double burette or clamp with support stand and rod.

Hold one or two burettes up to 100 mL. The one-handed, scissor-like mechanism provides quick and easy adjustment. Includes support base, rod and clamps.

1 Year Warranty
Specifications
  • Clamp MaterialNickel-plated Zinc
  • Rod MaterialAluminum
  • Base MaterialPorcelain
  • Clamp TypeEquipment, Burette
  • Accepts Rod Diameter (in)0.5
  • Width (in)13
  • Length (in)22.76
  • Depth (in)7
  • DescriptionDouble Buret Clamp with Stand; Nickel-Plated Zinc
  • Warranty1 year
Reviews
Q&A