Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk

Representative image only.

Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk

Cole-Parmer | Item: 0790925

Universal fit pipettor tips for educational and general laboratory applications

₹14,000.00INR / Bag of 200

for an additional
₹14,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,000.00INR / Bag of 200

Buy It Together

Current Item

Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk
Cole-Parmer Pipette Tips, 1-10 mL, White; 200/Pk
0790925

₹14,000.00INR / Bag of 200
+
Cole-Parmer EX Adjustable Volume Pipette, 0.1-2.0 uL; Each
0790901

₹66,600.00INR / Each
+ +
Cole-Parmer Adjustable-Volume Pipettor, 500 to 5000 µL
2450109

₹8,400.00INR / Each
+ + =
Total Price 165200.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 2 year warranty
Two year warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Min Dispensing (mL)1
  • Max Dispensing (mL)10
  • Body MaterialPolypropylene
  • Color CodeWhite
  • Package OfBulk; 200/Pk
  • DescriptionPipette Tips, 1-10 mL, White; 200/Pk
  • Warranty2 year
Reviews
Q&A