Advantec 311520 Glass Filtration Assembly for 47mm Membranes w/SS Support; 30 mL

Representative image only.

Advantec 311520 Glass Filtration Assembly for 47mm Membranes w/SS Support; 30 mL

Advantec | Mfr: 311520| Item: 0664565

Ideal for high-purity and aggressive chemical applications

₹290,000.00INR / Each

₹290,000.00INR / Each

Buy It Together

Current Item

Advantec 311520 Glass Filtration Assembly for 47mm Membranes w/SS Support; 30 mL
Advantec 311520 Glass Filtration Assembly for 47mm Membranes w/SS Support; 30 mL
0664565

₹290,000.00INR / Each
+
Cole-Parmer Vacuum Filtration Holder; membrane size, 25mm
0292000

₹61,400.00INR / Each
+ + + + =
Total Price 967100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Funnel, support base, receiving flask, and clamp.

Key Features

  • 1 year warranty

More About this Item

All-glass assemblies are ideal for aggressive solvents and applications where you need to minimize the materials that contact sample or filtrate. Standard 25- and 47-mm holders mount on filtration flask using a ground glass joint. Outlet of support base drip tube is positioned below the side arm connection to prevent sample aspiration into vacuum line.

1 Year Warranty
Specifications
  • Filter Diameter (mm)47
  • Body MaterialGlass
  • Receiver Capacity (mL)1000
  • Funnel Size (mL)300
  • Filtration Area (cm²)9.6
  • SupportStainless Steel
  • DescriptionGlass Filtration Assembly for 47mm Membranes w/SS Support; 30 mL
  • Warranty1 year
Documents & Certificates
Reviews
Q&A