Wika 50072391 NSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection

Representative image only.

Wika 50072391 NSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection

Wika | Mfr: 50072391| Item: 6804905

Manufactured with “lead free” components as defined in the SDWA

₹5,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,000.00INR / Each

Buy It Together

Current Item

Wika 50072391 NSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection
Wika 50072391 NSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection
6804905

₹5,000.00INR / Each
+ + + +
Industrial Pressure Gauge, 30" to 0" Hg
6808044

₹33,800.00INR / Each
+ + + =
Total Price 111000.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made in the USA
  • Special lead-free, Silver-solder for all wetted parts
  • 1 year warranty

More About this Item

These NSF certified gauges are manufactured in accordance with NSF/ANSI 61, for lead-free content, and come in a wide range of models, sizes and configurations. The guages have special dials with NSF logo on the dial to indicate compliance. These NSF gauges are available in custom versions and configurations. Call our Application Specialists to find out about custom versions of the gauge.

NSF international certified1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2
  • Dial Size (mm)51
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Liquid FillNo
  • Wetted MaterialsCopper alloy
  • CaseBlack Plastic
  • Lens MaterialClear plastic
  • Process Connection1/4" NPT(M), lower
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionNSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection
  • Warranty1 year
Reviews
Q&A