Cole-Parmer Digital Pressure Gauge, Vacuum to 100 psi, with 1/8" NPT(M) Connections

Representative image only.

Cole-Parmer Digital Pressure Gauge, Vacuum to 100 psi, with 1/8" NPT(M) Connections

Cole-Parmer | Item: 6895025

Two styles of gauges feature 1% full-scale accuracy

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer Digital Pressure Gauge, Vacuum to 100 psi, with 1/8" NPT(M) Connections
Cole-Parmer Digital Pressure Gauge, Vacuum to 100 psi, with 1/8" NPT(M) Connections
6895025

Call For Price
+ + + + =
Total Price 53400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 V lithium battery.

Key Features

  • Brass center back-mount process connections
  • Single-button function for on/units/off
  • Five-minute auto power-off preserves battery life
  • 1 year warranty

More About this Item

Designed for use in numerous applications and industries, these digital gauges can be used for air pressure measurement in marine and diving, filtration, compressor and pneumatic regulators measurement, laboratory vacuum and pressure measurement, as well as aviation and defense, and general OEM use where air or compatible gases are used and brass can be used.


These high-accuracy, low-cost digital gauges have a four-digit, 1/2"H LCD and read in psi, bar, mPa, and kg/cm2. Gauges have a 1 3/4" (44.5 mm) dial and come in three styles — 0 to 145 psi in 1/8" or 1/4" NPT(M) connection, and vacuum to 100 psi in 1/8" NPT(M) connection.

1 Year Warranty
Specifications
  • Accuracy±1% full-scale
  • Dial Size (in)1.75
  • Dial Size (mm)45
  • Min Pressure (PSI)-15
  • Max Pressure (PSI)100
  • Min Temperature (° F)30
  • Max Temperature (° F)165
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)55
  • Wetted MaterialsBrass
  • CaseABS plastic
  • Lens Materialpolycarbonate
  • Process Connection1/8" NPT(M)
  • Unit Of Measurementpsi, bar, MPa, kg/cm²
  • Display4-digit LCD, 1/2" H
  • Battery Type1 3V Lithium (included)
  • Battery Life1 year
  • Media CompatibilityAir and compatible gases
  • Resolution0.1 psi
  • DescriptionDigital Pressure Gauge, Vacuum to 100 psi, with 1/8" NPT(M) Connections
  • Warranty1 year
Reviews
Q&A