Wika 213.53DW 2 2.5" NSF Filled Pressure Gauge, 0-100 psi, 1/4" Lower

Representative image only.

Wika 213.53DW 2 2.5" NSF Filled Pressure Gauge, 0-100 psi, 1/4" Lower

Wika | Mfr: 50048805| Item: 6804929

Manufactured with “lead free” components as defined in the SDWA

₹6,600.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,600.00INR / Each

Buy It Together

Current Item

Wika 213.53DW 2 2.5" NSF Filled Pressure Gauge, 0-100 psi, 1/4" Lower
Wika 213.53DW 2 2.5" NSF Filled Pressure Gauge, 0-100 psi, 1/4" Lower
6804929

₹6,600.00INR / Each
+ + + +
Industrial Pressure Gauge, 30" to 0" Hg
6808044

₹33,800.00INR / Each
+ + + =
Total Price 112600.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made in the USA
  • Special lead-free, Silver-solder for all wetted parts
  • 1 year warranty

More About this Item

These NSF certified gauges are manufactured in accordance with NSF/ANSI 61, for lead-free content, and come in a wide range of models, sizes and configurations. The guages have special dials with NSF logo on the dial to indicate compliance. These NSF gauges are available in custom versions and configurations. Call our Application Specialists to find out about custom versions of the gauge.

NSF international certified1 Year Warranty
Specifications
  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • CaseCopper alloy
  • Process Connection1/4" NPT(M), lower
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5" NSF Filled Pressure Gauge, 0-100 psi, 1/4" Lower
  • Warranty1 year
Reviews
Q&A