W.S. Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only

Representative image only.

W.S. Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only

W.S. Tyler | Mfr: LA-11112| Item: 5998699

Optimize performance of your W. S. Tyler® sieve shakers

₹368,000.00INR / Each

₹368,000.00INR / Each

Buy It Together

Current Item

W.S. Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only
W.S. Tyler Wet Test Kit for 8" Diameter Ro-tap Shakers Only
5998699

₹368,000.00INR / Each
+ + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + + =
Total Price 3696000.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Compatible with the W. S. Tyler Ro-Tap E, Ro-Tap, and Ro-Tap II sieve shakers
  • 1 year warranty

More About this Item

A wide range of accessories including sound enclosures, wet test kits, and sieve conversion kits allow you to get the most out of your sieve shakers. Sieve shakers and sieves sold separately.

Wet Test Kit lets you convert your 8" dia W.S. Tyler® Ro-Tap® sieve shaker into a complete wet testing station—ideal when wet testing will produce more accurate data. Provides uniform dispersion of water over material, reduces binding of fine to coarse particles, and is easier than holding sieves under a faucet. Kit includes all the materials you need: flowmeter stand and assembly, sieve support, cover, 8" bottom pan, 12 ft of amber twin-wall latex tubing, plug, connector, and polyethylene tee.

1 Year Warranty
Specifications
  • DescriptionWet Test Kit for 8" Diameter Ro-tap Shakers Only
  • Warranty1 Year
Reviews
Q&A