W.S. Tyler Ro-Tap II Sieve Shaker for 8" diameter sieves, 110 VAC, 60 Hz

Representative image only.

W.S. Tyler Ro-Tap II Sieve Shaker for 8" diameter sieves, 110 VAC, 60 Hz

W.S. Tyler | Mfr: RX-94| Item: 5998650

Reproduce the rotating and tapping motion of hand-sieving but with more uniform motion for highly reproducible results

Call For Price

Call For Price

Buy It Together

Current Item

W.S. Tyler Ro-Tap II Sieve Shaker for 8" diameter sieves, 110 VAC, 60 Hz
W.S. Tyler Ro-Tap II Sieve Shaker for 8" diameter sieves, 110 VAC, 60 Hz
5998650

Call For Price
+ + =
Total Price 787000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Shakers are actuated by a built-in, 99-minute digital timer with 0.1 second accuracy. They are powered by a 1/4 hp motor and include a 5-ft cord (110 VAC models also include U.S. three-prong plug).
Ro-tap II Sieve Shakers double your shaking capacity while maintaining the accuracy of a single mechanical shaker. Units hold up to twelve full-height sieves or twenty-six half-height sieves.

ISO9001 Certified Supplier1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)8"
  • Timer Range (min)99
  • RPM1750
  • Frequency278 oscillations per minute
  • Width (InchShort)30
  • Depth (in)27
  • Height (in)26
  • Width (cm)76
  • Depth (cm)68.6
  • Height (cm)66
  • Power (VAC)110
  • Power (Hz)60
  • Shipping Weight (kg)104
  • Shipping Weight (lbs)230
  • DescriptionSieve Shaker for 8" diameter sieves, 110 VAC, 60 Hz
  • Warranty1 Year
Reviews
Q&A