W.S. Tyler Sound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x 24"D

Representative image only.

W.S. Tyler Sound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x 24"D

W.S. Tyler | Mfr: R-30050| Item: 5998665

Optimize performance of your W. S. Tyler® sieve shakers

₹290,000.00INR / Each

₹290,000.00INR / Each

Buy It Together

Current Item

W.S. Tyler Sound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x 24"D
W.S. Tyler Sound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x 24"D
5998665

₹290,000.00INR / Each
+ + +
W.S. Tyler Ro-Tap Shaker for 8" Diameter Sieves, 110 VAC, 60 Hz
5998660

₹1,022,000.00INR / Each
+ + + =
Total Price 3618000.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Compatible with the W. S. Tyler Ro-Tap E, Ro-Tap, and Ro-Tap II sieve shakers
  • 1 year warranty

More About this Item

A wide range of accessories including sound enclosures, wet test kits, and sieve conversion kits allow you to get the most out of your sieve shakers. Sieve shakers and sieves sold separately.

Designed to be used exclusively with W.S. Tyler™ Ro-Tap® Sieve Shakers, operating noise levels are reduced from approximately 85dB to 60dB. The cabinets are fabricated with 18 gauge steel and a 1" metal faced, acoustic foam inner liner.

1 Year Warranty
Specifications
  • Width (InchShort)34
  • Depth (in)24
  • Height (in)30 1/2
  • Width (cm)86.3
  • Depth (cm)61
  • Height (cm)77.4
  • DescriptionSound Enclosure for Ro-tap Sieve Shaker, 34"W x 30-1/2"H x 24"D
  • Warranty1 Year
Reviews
Q&A