Cole-Parmer Sieve Shaker, Accepts up to 7 Full-Height 3" Sieves; 115V

Representative image only.

Cole-Parmer Sieve Shaker, Accepts up to 7 Full-Height 3" Sieves; 115V

Cole-Parmer | Item: 5998601

Quiet, electromagnetic vibratory action for small samples

₹379,000.00INR / Each

₹379,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sieve Shaker, Accepts up to 7 Full-Height 3" Sieves; 115V
Cole-Parmer Sieve Shaker, Accepts up to 7 Full-Height 3" Sieves; 115V
5998601

₹379,000.00INR / Each
+ + + + =
Total Price 927000.00 ADD 5 ITEMS TO CART
Product Description

Includes

6-ft power cord. Sieves sold separately.

Key Features

  • 0 to 100% amplitude control for fine particle separation
  • 3 year warranty

More About this Item

This sieve shaker accommodates up to seven full-height 3''-diameter sieves and is ideal for small samples of chemicals, minerals, pharmaceuticals, powered metals, cosmetics, abrasives, ores, foods and other fine powders. The stainless steel, 3''-diameter sieves, sieve cover, and sieve pan are sold separately.

High frequency, electromagnetic vibratory action with 0 to 100% amplitude control is ideal for fine particle separations. Inline solenoid-actuated tapping action may be used during vibration to speed dry separations. Also use the tap separately for tap-settling and bulk density tests.

The unique clamping mechanism makes insertion and removal of the sieves simple and convenient and holds the sieves securely during operation. Shaker also features on/off controls for vibration and a manual timed-mode switch. Digital timer shows time set and time remaining to enable reliable, repeatable results.

3 Year Warranty
Specifications
  • Sieves Size Accepted (OD)3"
  • Timer Range (min)99
  • Vibrational Frequency (VPM)3600
  • Frequency60 taps/min
  • Width (InchShort)8
  • Depth (in)11
  • Height (in)22
  • Width (cm)20.3
  • Depth (cm)27.9
  • Height (cm)55.9
  • Power (VAC)115
  • Power (Hz)50/60
  • Shipping Weight (kg)7.3
  • Shipping Weight (lbs)16
  • DescriptionSieve Shaker, Accepts up to 7 Full-Height 3" Sieves; 115V
  • Warranty3 Years
Reviews
Q&A