Cole-Parmer Full Height Sieve, 3" dia, Stainless Steel, No.5 (4.00mm)

Representative image only.

Cole-Parmer Full Height Sieve, 3" dia, Stainless Steel, No.5 (4.00mm)

Cole-Parmer | Item: 5998701

Made of stainless steel (SS)

₹15,500.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹37,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹15,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer Full Height Sieve, 3" dia,  Stainless Steel, No.5 (4.00mm)
Cole-Parmer Full Height Sieve, 3" dia, Stainless Steel, No.5 (4.00mm)
5998701

₹15,500.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

₹37,400.00INR / Each
+ + +
Cole-Parmer 3" Diameter Stainless Steel Sieve Cover
5998803

₹6,900.00INR / Each
+ =
Total Price 476700.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Individually serial numbered
  • 1" stacking height
  • Compliant with ASTM E11 requirements for compliance sieves
  • 1 year warranty

More About this Item

These test sieves feature a stainless steel woven-wire cloth available wtih various openings and a full height stainless steel frame. Ideal for use with Cole-Parmer sieve shaker (59986-01), sold separately.

Optional accessories include a stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)5
  • Tyler Standard Screen Size (mesh)5
  • Sieve Opening (mm)4
  • Inside Diameter (InchShort)3
  • Height (InchShort)1
  • Description3"-Diameter Sieve, Full Height Stainless Steel, No.5 (4.00mm)
  • Warranty1 Year
Reviews
Q&A